100 CFM Bathroom Exhaust Fan in White
PB Series 100 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Parts warranty: 7 years
- Airflow 100 CFM at 0.20" Wg
- Includes ceiling grill and grill housing with damper
- UL listed for wet locations
- Backdraft damper included
- Energy Star® listed
- 7" white round plastic grille
- Smallest footprint on ceiling
Documents
Specifications
- AMP:
- 0.19
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Collection:
- PB Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 11 in
- Input (MBH):
- 1 MBH
- Installation Type:
- Ceiling Mount
- Interior Light:
- Yes
- Material:
- Plastic, Steel
- Maximum Airflow:
- 110
- RPM:
- 2886
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 7-1/2 in