1/20 hp 1050 RPM 115V Motor

You last purchased this on
 
Fasco Industries

1/20 hp 1050 RPM 115V Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fasco Industries

1/20 hp 1050 RPM 115V Motor

  • Fast #
  • Part #FD253
  • Item #7523256
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rotation: DS
  • Sleeve Bearing
  • Shaded Pole
  • Requires Certification

Documents


Specifications

AMP:
0.8, 1.4, 2.2
Blower Type:
3 Speed
Diameter:
5 in
Fan Speeds:
3
Height:
22-3/5 in
Horsepower:
1/20 hp
Length:
5-1/2 in
Motor Enclosure:
Open
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Motor
RPM:
1050
RPM Range:
900-1150
UL Listed:
Yes
Volts:
115V
Weight:
8.3 lb