1/30 hp 3000 RPM 208/230V Motor

You last purchased this on
 
Fasco Industries

1/30 hp 3000 RPM 208/230V Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fasco Industries

1/30 hp 3000 RPM 208/230V Motor

  • Fast #
  • Part #FD463
  • Item #1685600
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaces Carrier #HC24HE230
  • SP Type
  • Requires Certification

Specifications

AMP:
0.65
Diameter:
3-3/10 in
Fan Speeds:
1
Frame Size:
3.3
Horsepower:
1/30 hp
Phase:
Single Phase
Product Type:
Motor
RPM:
3000
RPM Range:
1400 and Above
Volts:
208/230V