Fastite® 8 in. Ductile Iron Pipe

Part #AFT52PX  |  Manufacturer Part #4003098

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Flexible, rubber ring compression-type joint used extensively in underground service for water, sewage or other liquids
  • Fastite joint socket is scientifically designed with two gasket recesses and a dividing buttress
  • The Fastite joint seal, bubble-tight under vacuum and external pressure, becomes even tighter with the application of internal pressure

Specifications

ANSI Specifications: ANSI A21.50, ANSI A21.51

AWWA Specifications: AWWA C-150, AWWA C-151

Application: Water

Collection: Fastite®

Ductile Iron Class: CL52

Ductile Iron Pipe Type: Ductile Iron Fastite Pipe

End Connection 1: Fastite

End Connection 2: Fastite

Length: 20 ft

Material: Ductile Iron

Pipe Lining: Cement

Pipe Tubing Size: 8 in

Pressure Class: 350#