Faucet Button Index Cap with O-Ring in Polished Chrome
Amarilis® Faucet Button Index Cap with O-Ring in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 1042.222 and 1042.224 Faucets
- Built-In Grinder:
- No
- Collection:
- Amarilis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Button
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Weight:
- 0.1 lb