Faucet Hole Cover in Stainless Steel
Faucet Hole Cover in Stainless Steel
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Will support countertops with a max thickness of 1-3/8 in
- This 2 in solid brass faucet hole cover is perfect for covering up an extra hole on a pre-drilled granite countertop
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-1/4 in
- Faucet Part Type:
- Faucet Hole Cover
- Height:
- 1-9/16 in
- Material:
- Stainless Steel