10 ft. 300# Fiberglass Step Ladder

You last purchased this on
 
Featherlite Ladders

10 ft. 300# Fiberglass Step Ladder

This product requires certification to purchase.
You last purchased this on
 
Featherlite Ladders

10 ft. 300# Fiberglass Step Ladder

  • Fast #
  • Part #FUS6410
  • Item #3862498
  • Manufacturer Part #US-6410
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Yellow
Height:
10 ft
Material:
Fiberglass
Maximum Capacity:
300 lbs
Tool Type:
Step Ladder