1-1/2 and 2 in. Rubber Valve Repair Kit
1-1/2 and 2 in. Rubber Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No special tools required for servicing
- All parts are made of high quality materials
- Factory replacement parts
- Fits 1 1/2 and 2 inch pressure vacuum breaker
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- RK-765
- Depth:
- 1/2 in
- Height:
- 10-1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- Product Type:
- Repair Kit
- Valve Size:
- 1-1/2 in, 2 in
- Weight:
- 27/50 lb
- Width:
- 6-1/4 in