DESCRIPTION

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 1 and 1 1/4 inch pressure vacuum breaker

Febco 1 and 1-1/4 in. Poppet Valve Repair Kit

F905050

Manufacturer Part #: 905050

Valve Size:

1 in

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Brand Model Compatibility
765 Pressure Vacuum Breakers
Depth
11-1/50 in
Height
9-13/20 in
Product Type
Poppet Kit
Type
Poppet Kit
Weight
7/100
Width
10-1/25 in

Print