1 in. Bronze FNPT 175 psi Backflow Preventer

This product has been replaced by

LF 1 BRZ RPZ BFP ASSY QT SHUTOFF
LF 1 BRZ RPZ BFP ASSY QT SHUTOFF
Manufacturer Part #F683007
You last purchased this on
 
Febco

Series LF825Y 1 in. Bronze FNPT 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

LF 1 BRZ RPZ BFP ASSY QT SHUTOFF
LF 1 BRZ RPZ BFP ASSY QT SHUTOFF
Manufacturer Part #F683007
Febco

Series LF825Y 1 in. Bronze FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #FLF825YQTG
  • Item #3920526
  • Manufacturer Part #0683007
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Modular relief valve for easy maintenance
  • Replaceable seat rings for longer valve life
  • Lead Free Construction
  • Stainless steel springs
  • Low head loss for optimum performance
  • Quarter turn ball valves
  • Meets all specifications of AWWA, ASSE
  • NPT end connection
  • Nitrile elastomers
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
Application:
Health Hazard
BAA Compliant:
No
CSA Certified:
CSA B64.4
Collection:
Series LF825Y
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Depth:
13-39/100 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
7-9/100 in
IAPMO Listed -:
No
Installation Type:
Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-3/4 in
Material:
Bronze
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Y Pattern
Valve Disc Material:
Rubber
Valve Operator:
Tee Handle
Valve Size:
1 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
13.5 lb
Width:
7-87/100 in