Plastic Lift & Turn Drain in Polished Chrome

You last purchased this on
 
Federal Process

Plastic Lift & Turn Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Federal Process

Plastic Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #F745PVCBK
  • Item #2395402
  • Manufacturer Part #745PVCBK
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Plastic
Fits Pipe Size:
1-1/2 in
Material Type:
PVC
Schedule Class:
40