Plastic Lift & Turn Drain in Satin Nickel
Plastic Lift & Turn Drain in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1-1/2 in
- Material Type:
- PVC
- Schedule Class:
- 40