7-1/2 in. 100W 1-Light Medium E-26 Incandescent Wall Lantern in Walnut
Baton Rouge 7-1/2 in. 100W 1-Light Medium E-26 Incandescent Wall Lantern in Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 100 watt light bulb
- Gold luster glass panels
- Featured in the decorative Baton Rouge collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative walnut finish to accent and brighten your room
- UL listed for wet locations
- CFL Convertible. For commercial quotes, call 847.410.4602
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Baton Rouge
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Gold Luster
- Height:
- 15 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 5.4 lb
- Width:
- 7-1/2 in