60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel
Harrow 60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3 A19 Medium 60 watt light bulbs
- Clear seeded glass panels
- Featured in the decorative Harrow collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative polished nickel finish to accent and brighten your room
- ETL listed for damp locations
- Medium Base Squirrel Cage Antique Bulb Recommended
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Harrow
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 19-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10-1/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 19-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9.5 lb
- Width:
- 19-5/8 in