1-Light Incandescent Wall Bracket in Oil Rubbed Bronze

You last purchased this on
 
Visual Comfort & Co. Studio

Lismore 1-Light Incandescent Wall Bracket in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Lismore 1-Light Incandescent Wall Bracket in Oil Rubbed Bronze

  • Fast #
  • Part #VWB1717ORB
  • Item #4782876
  • Manufacturer Part #WB1717ORB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 B10 Torpedo Candelabra 60 watt light bulb
  • Ivory hardback w/ fabric shade
  • Featured in the decorative Lismore collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • ETL listed for damp locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Lismore
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Ivory Fabric Hardback
Height:
13-7/8 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Crystal
Material:
Steel
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Crystals
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
1.43 lb
Width:
5-1/2 in