18-7/8 in. 60W 3-Light Medium E-26 Chandelier in Dark Weathered Iron
Loras 18-7/8 in. 60W 3-Light Medium E-26 Chandelier in Dark Weathered Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 A19 Medium 60 watt light bulbs
- Clear seeded glass
- Featured in the decorative Loras collection
- A great choice for your do-it-yourself project
- Supplied with 15 feet of wire
- Supplied with 5 feet of dark weathered iron chain
- ETL listed for damp locations
- Vintage lamp(s) recommended for aesthetics
- The preferred brand choice of builders and electricians
- Decorative dark weathered iron finish to accent and brighten your room
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Loras
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Dark Weathered Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 31-1/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 12 lb
- Width:
- 18-7/8 in