31-1/4 in. 60W 9-Light Candelabra E-12 Chandelier in Polished Nickel

You last purchased this on
 
Feiss

Malia 31-1/4 in. 60W 9-Light Candelabra E-12 Chandelier in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feiss

Malia 31-1/4 in. 60W 9-Light Candelabra E-12 Chandelier in Polished Nickel

  • Fast #
  • Part #GLF29159PN
  • Item #4783144
  • Manufacturer Part #F2915/9PN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 9 B10 Torpedo Candelabra 60 watt light bulbs
  • C-UL-US listed for dry locations
  • Featured in the decorative Malia collection
  • Decorative polished nickel finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Supplied with 5 feet of polished nickel chain
  • Supplied with 14 feet of wire
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Malia
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
36-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Style:
Crystal
Material:
Metal, Crystal
NSF Certified:
No
Number of Lights:
9
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Crystals
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
18.7 lb
Width:
25 in