Feiss
Monterro 75W 3-Light Vanity Fixture in Polished Chrome
Part #GLVS24703CH | Item #7315535 | Manufacturer Part #VS24703CH
Product Details
- Featured in the decorative Monterro collection
- 3 A19 Medium 75 watt light bulbs
- Clear seeded glass
- Fixture may be mounted in the up or down position
- A great choice for your do-it-yourself project
- A great choice for your do-it-yourself project
- Decorative chrome finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CARB OTC LEED Compliant: No
Collection: Monterro
Color Finish: Chrome
Color Finish Category: Chromes
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Clear Seeded
Height: 9-1/2 in
Indoor Outdoor: Indoor/Outdoor
Installation Type: Wall Mount
Length: 6 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Down Lighting
Lighting Style: Transitional
Material: Steel
NSF Certified: No
Number Of Lights: 3
Origin: Global
Power Source: Hardwired
Product Type: Fixture
Sconce Type: Vanity
Smart Home Enabled: No
Style: Transitional
UL Listed: No
Volts: 120V
Watts: 75
Weight: 4.87
Width: 21-3/4 in