3-Light Medium E-26 Base Semi-Flushmount Fixture in Polished Nickel

You last purchased this on
 
Feiss

Pave 3-Light Medium E-26 Base Semi-Flushmount Fixture in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feiss

Pave 3-Light Medium E-26 Base Semi-Flushmount Fixture in Polished Nickel

  • Fast #
  • Part #GLF29693PN
  • Item #5129958
  • Manufacturer Part #F2969/3PN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3 A19 Medium 75 watt light bulbs
  • ETL listed for dry locations
  • Featured in the decorative Pave collection
  • The preferred brand choice of builders and electricians
  • Decorative polished nickel finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Supplied with 15 feet of wire
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Pave
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
20 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Opal Etched
Height:
9 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
20 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Modern
Material:
Steel
NSF Certified:
No
Number of Lights:
3
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Modern
UL Listed:
No
Volts:
120V
Watts:
75 W
Weight:
13 lb
Width:
20 in