Thayer 60W 4-Light Candelabra E-12 Incandescent Chandelier in Smith Steel

Part #GLF33224SMS  |  Item #7688134  |  Manufacturer Part #F3322/4SMS

Call for Pricing

Color/Finish: Smith Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Thayer collection
  • 4 B Torpedo Candelabra 60 watt light bulbs
  • CETL listed for damp locations

Documents

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

Collection: Thayer

Color Finish: Smith Steel

Color Finish Category: Stainless Steel

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 26-3/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: Ambient Lighting

Lighting Style: Classic, Traditional

Material: Steel

Number Of Lights: 4

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Style: Period Inspired

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 8.8

Width: 16 in