11.2W A19 LED Light Bulb with Medium E-26 Base (Pack of 2)
11.2W A19 LED Light Bulb with Medium E-26 Base (Pack of 2)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Instant on full brightness and relatively cool running performance
- 11,000 hour life reduces maintenance and replacement bulbs
- Uses up to 85% less electricity than a standard incandescent bulb
- RoHS compliant and mercury free
Specifications
- Application:
- Commercial, Residential, Industrial Trade
- Average Life:
- 10 yr
- Beam Spread:
- 180°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Temperature:
- 2700
- Diameter:
- 2-7/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $1.35
- Height:
- 5-1/5 in
- Installation Type:
- Damp
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- A1100/827/10KLED/2
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Lumens per Watt:
- 98
- Number Of Hours:
- 11000 h
- Package Quantity:
- Pack of 2
- Power Source:
- Electric
- Type:
- FA110082710KLED2
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 11.2 W