13 in. 15.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
13 in. 15.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Alabaster glass
- One integrated LED module - no bulbs required
- White finish
- Instant full brightness
- Color temperature: 3000K
- Lumens: 1,100
- Warm White glow
- Hour life: 50,000
- Five year warranty
- Dimmable
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Average Life:
- 45.7 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 5 in
- Diameter:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Alabaster
- Green Product:
- Yes, Energy Star
- Height:
- 4-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1100
- Lumens per Watt:
- 74
- Material:
- Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Product Type:
- Ceiling Light
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 15.5 W
- Width:
- 13 in