17.5W Dimmable LED Medium E-26 Bulb
17.5W Dimmable LED Medium E-26 Bulb
Frequently Purchased Together
Product Details
- Instant on to full brightness
- Dimmable
- California CEC Certified
- Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights
- 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant
- The highest quality light and most energy efficient bulbs compliant with new California energy commission requirements
- Daylight
- 5 year warranty
Specifications
- Application:
- Ceiling Fixtures, Ceiling Fan, Table Lamp, Outdoor Lighting
- Average Life:
- 22.8 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Diameter:
- 2-3/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $2.11
- Green Product:
- Yes, Energy Star
- Installation Type:
- Damp
- Length:
- 4-3/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 1600
- Lumens per Watt:
- 91.43
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 17.5 W
- Width:
- 2-1/2 in