3.8W BA9 1/2 Dimmable LED Light Bulb with Candelabra Base (Pack of 2)
This product has been replaced by
Manufacturer Part #BPCFC40927CAFIL/2/RP
3.8W BA9 1/2 Dimmable LED Light Bulb with Candelabra Base (Pack of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Average Life:
- 13.7 yr
- Color Finish Name:
- Soft White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $0.46
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- BA9 1/2
- Light Bulb Type:
- LED
- Lumens:
- 300
- Lumens per Watt:
- 79
- Number Of Hours:
- 15000 h
- Package Quantity:
- Pack of 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 3.8 W