32 W Non-Dimmable LED Bi-Pin G13 (Pack of 2)
32 W Non-Dimmable LED Bi-Pin G13 (Pack of 2)
Frequently Purchased Together
Product Details
- T8 Plug and Play tubes produce 1800 lumens of 4100K Cool White light while using only 18 watts of electricity - up to 44% less energy than a standard fluorescent lamp.
- Shatterproof T8 lamps have an average life of 35,000 hours / 32.0 years, are RoHS compliant and 100% mercury free.
- Convert your existing fluorescent fixture to LED technology with the Feit Electric 4-foot LED lamps, 2-Pack
- Easy Install, no replacement / removal of the old ballast or installation of LED driver required.
- Dependable flicker-free bulb for residential or commercial applications
Specifications
- Application:
- Garage, Office, Warehouse
- Ballast Type:
- Non-Dimmable
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 80
- Color Temperature:
- 4100
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 48 in
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Ordering Code:
- T848/840/LEDG2/2
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 1800
- Lumens per Watt:
- 100
- Minimum Temperature:
- -13
- NSF Certified:
- No
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 2
- Power Source:
- Electric
- Product Type:
- Lamp
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 32 W
- Watts:
- 18 W