40 W Dimmable LED Candelabra E-12 (Pack of 2)

You last purchased this on
 
Feit Electric

40 W Dimmable LED Candelabra E-12 (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feit Electric

40 W Dimmable LED Candelabra E-12 (Pack of 2)

  • Fast #
  • Part #FBPCFC40927CAFIL2R
  • Item #7584966
  • Manufacturer Part #BPCFC40927CAFIL/2/RP
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 90+ CRI provides excellent light quality
  • Energy efficient LED light source
  • Decorative LED filament bulbs look like the incandescent bulbs they replace
  • Requires Certification

Specifications

Application:
Commercial, Residential, Industrial Trade
Ballast Type:
Dimmable
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
1-7/20 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Estimated Annual Energy Cost:
$0.40
Glass Type:
Clear
Green Product:
Yes, Energy Star
Height:
4-3/10 in
Indoor Outdoor:
Indoor
Installation Type:
Damp
Light Bulb Base Type:
Candelabra E-12
Light Bulb Ordering Code:
BPCFC40927CAFIL/2
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
LED
Lighting Style:
Classic
Lumens:
300
Lumens per Watt:
78
Material:
Filament
Minimum Temperature:
-13
Number Of Hours:
15000 h
Number of Lights:
1
Package Quantity:
Pack of 2
Power Source:
Electric
Product Type:
Lamp
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
40 W
Watts:
3.8 W