40W Dimmable Incandescent Medium E-26 Bulb (Pack of 24)
40W Dimmable Incandescent Medium E-26 Bulb (Pack of 24)
Frequently Purchased Together
Product Details
- Delivers a familiar lighting look and feel
- Dimmable light bulb
- Feit Electric incandescent bulbs deliver the traditional look and feel of home lighting
- Traditional, low-cost lighting option
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Temperature:
- 2700
- Diameter:
- 1-22/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $4.82
- Height:
- 3-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lumens:
- 340
- NSF Certified:
- No
- Number Of Hours:
- 2500 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 24
- UL Listed:
- No
- Volts:
- 130V
- Watts:
- 40 W