40W T8 LED Bulb Intermediate E-17 Base 3000 Kelvin
40W T8 LED Bulb Intermediate E-17 Base 3000 Kelvin
Frequently Purchased Together
Product Details
- This 3000K warm white light is non-dimmable and will replace 40-watt equivalent incandescent bulb.
- Produces a similar light output (270 lumens), uses 3.5 watts of electricity and up to 91% less energy than a standard incandescent light bulb.
- Advanced LED energy-saving technology 40W T8 LED Light Bulb with Intermediate E17 base, Microwave Bulb
- Choose a dependable desk lamp bulb for residential or commercial applications.
- Feit Electric T8 bulbs have an average life of 15,000 hours / 13.7 years are RoHS compliant and are 100% mercury free.
Specifications
- Application:
- Commercial, Residential, Microwave Ovens, Ovens
- Average Life:
- 13.7 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $0.42
- Length:
- 2-3/5 in
- Light Bulb Base Type:
- Intermediate E-17
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 270
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 3.5 W