46 W LED Bulb Medium Bi-Pin (Pack of 4)
46 W LED Bulb Medium Bi-Pin (Pack of 4)
Frequently Purchased Together
Product Details
- Cool White vibrant light ideal for work spaces and task lighting
- Energy efficient LED technology uses considerably less power compared to equivalent fluorescent lights
- Converts your existing fluorescent fixture to LED technology
- Long life reduces the inconvenience of replacing bulbs so often
Specifications
- Application:
- Industrial Trade
- Average Life:
- 45.7 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 80
- Color Temperature:
- 4000
- Diameter:
- 1-3/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 96 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 3200
- Number Of Hours:
- 50000 h
- Origin:
- Domestic
- Package Quantity:
- Pack of 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 46 W