4W MR16 LED Bulb GU10 5000 Kelvin 40 Degree Beam 120V
4W MR16 LED Bulb GU10 5000 Kelvin 40 Degree Beam 120V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Instant on full brightness and relatively cool running performance
- 25,000 hour life will last years with no maintenance
- Uses up to 88% less electricity than a standard incandescent bulb
- RoHS compliant and mercury free
- Great for track or landscape lighting
Specifications
- Average Life:
- 22.8 yr
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $0.48
- Green Product:
- Yes, Energy Star
- Height:
- 2-2/5 in
- Light Bulb Base Type:
- GU10
- Light Bulb Beam Type:
- Flood
- Light Bulb Ordering Code:
- BPMR16/GU10/950CA
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 300
- Lumens per Watt:
- 75
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Type:
- FMR16GU10950CA
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 35 W
- Watts:
- 4 W