Feit Electric
50 W Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
Part #FFP1X44WYNK | Item #7678342 | Manufacturer Part #FP1X4/4WY/NK
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 72
How to get it:
Product Details
- Selectable color temperatures provides added function and beauty
- Color temperature can be preset on installation, or set to be adjusted by toggling the light switch
- Flush Mount Ceiling or Drop In Installation
- 50,000 hour life will last years with no maintenance or bulbs to replace ever
- Full Range Dimmable
- Easy Installation Slide On Mounting Bracket
Specifications
ADA Compliant: No
Application: Industrial Trade
Bulb Type: Integrated LED
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Color Rendering Index CRI : 80
Color Temperature: 5000
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: Yes
Green: Energy Star, Yes
Installation Type: Ceiling Mount, Flush Mount
Length: 48 in
Lighting Direction: Down Lighting
Lumens: 4000
Lumens per Watt LPW : 80
Number Of Hours: 50000
Number Of Lights: 1
Ordering Code: FP1X4/4WY/NK
Power Source: Electric
UL Listed: No
Volts: 120V
Watt Equivalency: 50
Watts: 50
Width: 12 in