60 W Non-Dimmable LED Medium E-26 (Pack of 6)
60 W Non-Dimmable LED Medium E-26 (Pack of 6)
Frequently Purchased Together
Product Details
- This non-dimmable light bulb produces 800 lumens of 5000K Daylight while using only 8.5 watts of electricity - up to 86% less energy than an equivalent 60-watt incandescent
- Feit Electric 10K series A19 bulbs have an average life of 11,000 hours / 10 years, are RoHS compliant and 100% mercury free.
- Advanced LED energy-saving technology A19 60W LED light bulb, 6-Pack
- Not for sale in California
- Energizing crisp Daylight color illuminates fine details with invigorating cool light
- Versatile A-shape design suitable for a variety of fixtures and lighting applications
Specifications
- Application:
- Multi-Use
- Average Life:
- 10 yr
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 180°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Daylight
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 2-7/20 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $1.20
- Indoor Outdoor:
- Indoor
- Length:
- 4-2/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- A800/850/10KLED
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 84
- Minimum Temperature:
- -13
- NSF Certified:
- No
- Number Of Hours:
- 11000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 6
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 10 W
- Weight:
- 0.68 lb