12 in. DIPS x Mechanical Joint 125# SDR 17 Plastic Adapter Only

You last purchased this on
 
Ferguson Industrial Plastics

12 in. DIPS x Mechanical Joint 125# SDR 17 Plastic Adapter Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ferguson Industrial Plastics

12 in. DIPS x Mechanical Joint 125# SDR 17 Plastic Adapter Only

  • Fast #
  • Part #PED17MJA12
  • Item #1592200
  • Manufacturer Part #10005228
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Pressure class 125#
  • Requires Certification

Specifications

Application:
Waterworks
Clean Bagged:
No
End Connection 1:
DIPS
End Connection 2:
Mechanical Joint
End Connections:
DIPS x Mechanical Joint
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
NSF Certified:
No
Pressure Class:
125#
Schedule Class:
SDR 17