8 x 50 in. IPS DR 21 HDPE Pressure Pipe
8 x 50 in. IPS DR 21 HDPE Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 50 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 8 in
- Schedule Class:
- DR 21
- UL Listed:
- No