1-1/4 x 1-1/2 in. Mechanical Joint P-Trap Drain Connector

You last purchased this on
 
Fernco

1-1/4 x 1-1/2 in. Mechanical Joint P-Trap Drain Connector

  • Fast #
  • Part #FFT150
  • Item #3601
  • Manufacturer Part #FT-150
4.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

1-1/4 x 1-1/2 in. Mechanical Joint P-Trap Drain Connector

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/4 in x 1-1/2 in
Fitting Type:
P-Trap
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic