10 in. Clay Flexible Coupling
10 in. Clay Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
- Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
- Connects clay to clay
- Nut and bolt clamps included
- Larger outer diameter to accommodate west coast clay
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
- Flexible and shielded
Specifications
- ASTM:
- ASTM C-1460, ASTM C-564
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- Height:
- 5-9/10 in
- Length:
- 12-2/5 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- Pressure - Maximum:
- 4.3 psi