12 in. Clamp Plastic Coupling with Stainless Steel Band
1004 Series 12 in. Clamp Plastic Coupling with Stainless Steel Band
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- FLEXIBLE FIT: To choose the right coupling, measure the outside diameter (OD) of your pipe. This coupling has an internal diameter (ID) of 15.25” and fits pipe ODs between 14.50"- 15.45".
- WATERTIGHT CONNECTION: The Fernco 1004-1212 coupling connects Concrete Pipes for a watertight joint. For sewer and drain, waste and vent piping.
- UNMATCHED QUALITY & PERFORMANCE: Built to last the life of the plumbing system, Fernco couplings are made from elastomeric polyvinyl chloride for a strong, leak-proof fitting that’s resistant to chemicals and sewer gases.
- TRUSTED & PREFFERED: Proudly manufactured in the United States.
- Made in USA
- SPECS & CODES: Conforms to ASTM D 5926, C 1173 CSA B602 and UPC Approved. 300 stainless steel clamps are corrosion-resistant, rustproof and make installing quick and easy with just a screwdriver, nut driver or torque wrench.
- NO-MESS INSTALLATION: Fernco couplings are easy to install without the hassle of messy primers, glues and their unwanted odors.
Specifications
- ASTM:
- ASTM C-1173, ASTM D-5926
- CSA Certified:
- CSA B602
- Collection:
- 1004 Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling, Straight
- Height:
- 6-2/5 in
- Length:
- 16-14/25 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Elastomeric PVC, 300
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No
- Width:
- 16-1/4 in