12 in. Asbestos Cement Fiber x Cast Iron Flexible Coupling
12 in. Asbestos Cement Fiber x Cast Iron Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Positive seal against infiltration and exfiltration
- Leakproof and resistant to chemicals, ultraviolet rays, fungus growth and normal sewer gases
- Asbestos cement fiber/ductile iron to asbestos cement fiber/ductile Iron
- For sewer, drain, waste and vent piping
- Made in USA
- Stainless steel clamps are corrosion-resistant and rustproof
- Connects pipes of same or different sizes and materials quickly and easily
Specifications
- ASTM:
- ASTM D-5926
- CSA Certified:
- CSA B602
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight
- Height:
- 5-97/100 in
- Length:
- 5-63/83 in
- Material:
- Plastic
- Material Type:
- Elastomeric PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- Pressure - Maximum:
- 4.3 psi
- Temperature Range:
- -30 to 140 Deg F