6 x 25 in. Clamp 300 Stainless Steel Shear Ring
6 x 25 in. Clamp 300 Stainless Steel Shear Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Easy installation
- Connects clay to clay, asbestos cement to asbestos cement, concrete to concrete, cast iron or plastic to cast iron or plastic
- Maintain proper alignment even in unstable ground conditions
- Maximum operating temperature: 140°F nonconsistent
- Custom sizes are available
- Maximum test pressure: 4.3 PSI (29.6KPA)
- Available in sizes 1-1/2" to 15" couplings
- Includes steel bands, nuts and housings
Documents
Specifications
- ASTM:
- ASTM D-5926
- Brand Model Compatibility:
- 1056-66
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Shear Ring, Straight
- Length:
- 25 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Pressure - Maximum:
- 4.3 psi
- Product Type:
- Shear Ring
- Size:
- 116 Band
- Width:
- 4 in