11-3/4 - 13-3/4 in. Stainless Steel Clamp
300 Series 11-3/4 - 13-3/4 in. Stainless Steel Clamp
Frequently Purchased Together
Product Details
- Creates a positive seal
- Extra length fittings that are ideal for replacements
- Interlocked housing and band design to strengthen under tension
- Bands have additional slots to accommodate greater dimensional range
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- 300 Series
- Color Finish Name:
- Stainless Steel
- FM Approved:
- No
- Fits Pipe Size:
- 11-3/4 in - 13-3/4 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No