4 in. Clay x Asbestos Cement Fiber and Ductile Iron Flexible Coupling
4 in. Clay x Asbestos Cement Fiber and Ductile Iron Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Maintains proper alignment even in unstable ground conditions
- Easy installation
- Connects clay to asbestos cement fibre or ductile iron
- Includes steel bands, nuts and housings
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
- Larger outer diameter to accommodate west coast clay pipes
Specifications
- ASTM:
- ASTM D-5926, ASTM C-1173
- CSA Certified:
- CSA B602
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 5-8/25 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC, 300L
- Pressure - Maximum:
- 4.3 psi