4 in. Clamp PVC Tee
4 in. Clamp PVC Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Long, flexible and easy installations
- Ideal replacements for fittings at the joint during alterations or repairs
- Creates 90° connections for all common household drain, waste and vent pipes
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
- Reduced sizes can be made with a Qwik® bushing
Specifications
- ASTM:
- ASTM D-5926
- Application:
- Sewer
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connection 3:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi