5 in. Copper Flexible Pipe Cap
5 in. Copper Flexible Pipe Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 590-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- They are suitable for above-ground or underground use, on cast iron, steel, copper or plastic piping
- Fast easy installation
- Permanent or temporary cap
- For underground or above-ground use
- Low cost, reusable
- Made in USA
Specifications
- ASTM:
- ASTM D-5926
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- Pressure Class:
- 4.3#
- UPC:
- 018578016620