6 in. Concrete Manhole Adapter

You last purchased this on
 
Fernco

6 in. Concrete Manhole Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fernco

6 in. Concrete Manhole Adapter

  • Fast #
  • Part #F6CMA
  • Item #57696
  • Manufacturer Part #6CMA
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flexible enough to permit lateral pipe movement without destroying seal integrity
  • Particularly useful for pipe to which concrete will not adhere, such as plastic pipe
  • Helps eliminate leaks around pipe entering manhole walls
  • Designed for concrete manholes
  • Corrosion-proof and is unaffected by acid or alkali
  • Requires Certification

Specifications

ASTM:
ASTM D-5926
Diameter:
8-19/50 in
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Material:
Plastic
Material Type:
PVC
Product Type:
Adapter
Weight:
1.4 lb
Width:
1-7/10 in