Fernco

8 x 6 in. Concrete x Cast Iron and PVC Flexible Coupling

Part #F100686  |  Manufacturer Part #1006-86

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Connects concrete to cast iron, plastic, copper, steel or lead
  • Positive seal against infiltration and exfiltration
  • Corrosion resistant and rust-proof
  • Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases

Specifications

ASTM Specifications: [ASTM D-5926, ASTM C-1173]

CSA Certified: CSA B602

Clean Bagged: No

End Connection 1: Concrete

End Connection 2: [Cast Iron, PVC]

End Connections: Concrete x Cast Iron;PVC

Fitting Size 1: 8 in

Fitting Size 2: 6 in

Fitting Sizes: 8 in x 6 in

Fitting Type: Reducing

Height: 6 in

Length: 10-1/4 in

Material: [Plastic, Stainless Steel]

Material Type: [PVC, 300L]

Maximum Pressure: 4.3 psi