9 in. Clamp 4.3 psi 300 Stainless Steel Shear Ring for 1056-150
9 in. Clamp 4.3 psi 300 Stainless Steel Shear Ring for 1056-150
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connect various pipe types: Shear Rings are designed to fit various couplings including: 1001 Series (Clay to Clay), 1055 Series (AC to AC), 1004 Series (Concrete to Concrete) and 1056 Series (CI/Plastic to CI/Plastic)
- Trusted & Preferred: Proudly manufactured in the United States
- Unmatched quality & performance: Built to last the life of the plumbing system, add strength to just about any Fernco Coupling
- Available in sizes 1-1/2 in. to 15 in. couplings
- Includes steel bands, nuts and housings
Documents
Specifications
- ASTM:
- ASTM D-5926
- Brand Model Compatibility:
- 1056-150
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Fitting Type:
- Shear Ring
- Length:
- 9 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Maximum Temperature:
- 140
- Minimum Temperature:
- -30
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 4.3 psi
- Pressure Class:
- 4.3#
- Size:
- 32 Band
- Temperature Range:
- -30 to 140 Deg F
- UL Listed:
- No
- Width:
- 1-1/2 in