Fernco
RC Series 15 in. Clay x Cast Iron Straight PVC Coupling
Part #F10021515RC | Item #3517464 | Manufacturer Part #1002-1515RC
Product Details
- Connects clay to cast iron, plastic, copper, steel or lead
- Designed for resistance to heavy earth loads and shear forces and provides improved pipe alignment
- Strong back couplings offer a 3/250" stainless steel shield and a molded in bushing
- Flexible and shielded
- Leak-proof, root-proof and resistant to chemicals, ultraviolet rays, fungus growth and sewer gases
Documents
Specifications
ASTM Specifications: [ASTM C-1173, ASTM D-5926]
CSA Certified: CSA B602
Clean Bagged: No
Collection: RC Series
End Connection 1: Clay
End Connection 2: [Cast Iron, Plastic]
End Connections: Clay x Cast Iron;Plastic
FM Approved: No
Fitting Size 1: 15 in
Fitting Size 2: 15 in
Fitting Sizes: 15 in
Fitting Type: Straight
Height: 9-89/100 in
Length: 18-7/50 in
Material: [Plastic, Stainless Steel]
Material Type: PVC
Maximum Pressure: 4.3 psi
Maximum Temperature: 140
NSF Certified: No
Pressure Class: 4.3#
-
Starting at $99.98
-
Starting at $150.32