Storm Drain End Outlet in Black
This product has been replaced by
Manufacturer Part #FSDP-EO
Storm Drain End Outlet in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2-1/2 in
- Length:
- 4-3/4 in
- Material Type:
- Polypropylene
- Product Type:
- Outlet
- Width:
- 5 in