4-29/50 x 4-17/25 in. Plastic End Cap in Grey
StormDrain® Plus 4-29/50 x 4-17/25 in. Plastic End Cap in Grey
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- UV inhibited product
- Easily and securely slides into storm drain
Specifications
- Application:
- Driveways, Patios, Swimming Pools, Sports Courts, Gardens, Walkways
- Collection:
- StormDrain® Plus
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Component Type:
- End Cap
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Height:
- 4-29/50 in
- Length:
- 4-17/25 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- End Cap
- Trim Ring:
- No
- Width:
- 4-7/25 in