Fernco

StormDrain® Plus Grey Floor Drain

Part #FFSDPGP3G  |  Manufacturer Part #FSDP-GP3G

Grate Color Finish: Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ensures a long lasting, permanent solution for the removal of standing surface water
  • UV inhibited product
  • Easy installation is ideal for driveways, pools, patios, walkways, sports courts and more
  • Grates have non-slip textured surface
  • No clips or screws required to assemble
  • Includes 3 pieces of grey channel with grate, one end cap, and one end outlet

Specifications

Adjustable: No

Collection: StormDrain® Plus

Construction: Non-Membrane

Grate Color Finish: Grey

Grate Color Finish Category: Greys